8431 - HEYCO MOLDED PRODUCTS - 1/2" FLEXIBLE | Anixter
8431 | HEYCO MOLDED PRODUCTS

HEYCO MOLDED PRODUCTS | 8431 | 1/2" FLEXIBLE NONMETALLIC PVC LIQUID TIGHT CONDUIT GRAY 100' RL

  • Manufacturer # 8431
  • Anixter #518839
Color: GREY
Construction: SMOOTH OUTSIDE / SMOOTH INSIDE
Diameter: 0.5"
Fabric Cell Count: 1 CELL
Includes Pull Tape: NO
Location: OUTDOOR
Type: GENERAL PURPOSE
Features
  • Smooth Inside for Easier Wire Pulling
  • No Hazardous Sharp Edges or Burr
  • Will Not Damage Conductors
  • Integral Rigid and Flexible PVC Construction
  • Use with Nylon Heyco-Flex
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items