Select Country and Language Europe, Middle East & Africa / English
Change Country
8452 0101000 | BELDEN

BELDEN | 8452 0101000 | Multi-Conductor Cable, 2 Conductors, 18 AWG, 42x34 Strands, Bare Copper, EPDM Insulation, Rubber Jacket

  • Manufacturer # 8452 0101000
  • Anixter #4CS-1802A-B
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Stranding: 42 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: RBR-RUBBER
Jacket Color: BLACK
Jacket Material: RBR-RUBBER
Product Type: CORDAGE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V

SV rubber jacket, 300V, 60ºC, cotton serve separator, serrated jacket, UL/CSA listed, color code: black, white.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items