Select Country and Language Europe, Middle East & Africa / English
Change Country
8454 0101000 | BELDEN

BELDEN | 8454 0101000 | Multi-Conductor Cable, 4 Conductors, 18 AWG, 41x34 Strands, Tinned Copper, EPDM Insulation, Rubber Jacket

  • Manufacturer # 8454 0101000
  • Anixter #4CS-1804-B
Conductor Count: 4 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 18 AWG
Conductor Stranding: 41 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPDM ETHYLENE PROPYLENE DIENE MONOMER
Jacket Color: BLACK
Jacket Material: RBR-RUBBER
Product Type: CORDAGE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Description

4-conductor rubber jacket, 300V, 60ºC, paper tape separator, smooth jacket, style 4097, color code: black, white brown, red.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items