Select Country and Language Europe, Middle East & Africa / English
Change Country
845EPLPL015-1GY | ORTRONICS

ORTRONICS | 845EPLPL015-1GY | CBL ASSY CAT 5E 15FT

  • Manufacturer # 845EPLPL015-1GY
  • Anixter #382139
Category: CATEGORY 5E
Color: GREY
Connector Type: TELCO TO TELCO
Lengths: 15 FT. : 4.57 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items