845PLPL007-1GY | ORTRONICS

ORTRONICS | 845PLPL007-1GY | Category 5, 25-Pair Cable Assembly, M/M, 7'

  • Manufacturer # 845PLPL007-1GY
  • Anixter #203650
Category: CATEGORY 5
Color: GREY
Connector Type: RJ21 TO RJ21
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
Description

Category 5, 25-pair Cable Assembly, double-ended male 50 pin (RJ21) connectors, 110ø left exit, 24 AWG, solid conductors, gray PVC jacket

Features
  • Male 50-pin terminations, 110ø left exit
  • High performance design tested to 100 MHz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items