Select Country and Language Europe, Middle East & Africa / English
Change Country
851004774 | ORTRONICS

ORTRONICS | 851004774 | 12-PORT PANEL 110-MOD 8W8P T568B CAT5E MINI PATCH BLACK

  • Manufacturer # 851004774
  • Anixter #152733
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 12
Rack Units: 1
Termination: 110-MOD
Wiring: T568B
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items