851044559 | ORTRONICS

ORTRONICS | 851044559 | Cat 5e panel blocks, 12-port, T568B, 10.7" x 3.1"

  • Manufacturer # 851044559
  • Anixter #152916
Category: CATEGORY 5E
Color: BLACK
Height (in.): 3.56
No. of Ports: 12
Number of Ports: 12
Termination: 110-MOD
Wiring: T568B
Wiring: T568B
Description

Category 5e Front Access Mini Patch Panel provides a 12-port 110 termination cross connect. It is wall mountable with rack mount options also available. It has T568B wiring and is 10.7" x 3.1".

Features
  • Front design
  • Wall or rack mount options
  • 110 termination for 22, 24, and 26 AWG solid cable
  • Standard AT&T 100-pair JP blocks footprint
  • Includes snap-on termination designation covers
Specifications
  • Category Rating: Category 5e Performance Rating: Category 5e
  • Depth Metric: 78.74 mm
  • Number of Ports: 12
  • Width Metric: 271.526 mm
  • Height USA: 3.56 in Height Metric: 90.424 mm
  • Cable Diameter Range: 22-26 AWG
  • T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items