Select Country and Language Europe, Middle East & Africa / English
Change Country
851044944 | ORTRONICS

ORTRONICS | 851044944 | Category 5e, 48-Port Modular to 110 Patch Panel has hinged wire management with six-port modules and is T568B wired

  • Manufacturer # 851044944
  • Anixter #170282
Category: CATEGORY 5E
Color: BLACK
Dimensions H x W (in.): 8 3/4 x 19
No. of Ports: 48
Number of Ports: 48
RMS: 5
Rack Units: 2
Termination: 110-MOD
Wiring: T568B
Wiring: T568B
Description

Replaced by PSD5E6U48HM - Category 5e, 48-Port Modular to 110 Patch Panel has hinged wire management with six-port modules and is T568B wired

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items