85168 3681000 | BELDEN

BELDEN | 85168 3681000 | Multi-Pair Cable, 8 Pair, 20 AWG, 7x28 Strands, Tinned Copper, Tefzel (ETFE) Insulation, Tefzel (ETFE) Jacket

  • Manufacturer # 85168 3681000
  • Anixter #B85168
Conductor Count: 8 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TEFZEL-ETFE, FLUOROPOLYMER
Jacket Color: CLEAR
Jacket Material: TEFZEL-ETFE, FLUOROPOLYMER
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 150 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

20 AWG stranded (7x28) TC conductors, Tefzel insulation, pairs cabled together, overall 100% overall Beldfoil aluminum-Kapton shield (100% coverage), drain wire, Tefzel insulation, clear Tefzel material jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items