Select Country and Language Europe, Middle East & Africa / English
Change Country
853400-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 853400-1 | Die For 8 Position Mod Plug Use With 2-231652-1 Tool

  • Manufacturer # 853400-1
  • Anixter #129056
Height / Depth: NONE
Length: NO LENGTH
Product Type: DIE
Special Attribute 1: COLOR - BLACK
Width / Diameter: NONE
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Product Classification: Tooling
  • Product Type Features.Shield Material: Brass
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items