Select Country and Language Europe, Middle East & Africa / English
Change Country
854045445 | ORTRONICS

ORTRONICS | 854045445 | SURFACE BOX ASSEMBLY 1XF-CONNE(4 PORT SMB W/ INSERT AND 3 BLANKS)

  • Manufacturer # 854045445
  • Anixter #406842
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
_Color: Fog White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items