Select Country and Language Europe, Middle East & Africa / English
Change Country
85500221 | ORTRONICS

ORTRONICS | 85500221 | 2-PORT FLUSH MOUNT LOADED 1-GANG CAT5 8W8P 110 8W8P 568AW/2 RJ45 JACKS IMO

  • Manufacturer # 85500221
  • Anixter #146808
Category: CATEGORY 5
Color: WHITE
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 2
Termination: 110
Vendor No.: OR-85500221
Wiring: T568A
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items