85614 | KLEIN

KLEIN | 85614 | 5-Piece Electronics Screwdriver Set

  • Manufacturer # 85614
  • Anixter #496791
Material: STEEL
Product Type: SCREWDRIVER - SET
Special Attribute 1: SET - 5 PIECE
Description

The Klein Tools 5-Piece Electronics Screwdriver set features screwdrivers with rotating caps for precise finger control while turning blades in tight spaces. Color coded rings and hot stamped cap markings make for quick identification. These electronic s screwdrivers also feature Klein Cushion-Grip handles for maximum comfort. Set Contains: 1/16 in. Slotted 2 in. Blade Electronics Screwdriver, #0 Electronics 3 in. Blade Screwdriver, 3/32 in. Slotted 3 in. Blade Electronics Screwdriver, 1/8 in. Slotte d 4 in. Blade Electronics Screwdriver, 1/8 in. Slotted 6 in. Blade Electronics Screwdriver

Features
  • Made of high-quality tempered steel and heat-treated for maximum strength
  • Precision ground to fit screw openings securely
  • Screwdrivers also sold individually
  • Professional custom carrying case included
Specifications
  • Weight: 0.80 lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items