8600-S | 3M

3M | 8600-S | 3M(TM) Hot Melt Connector 8600-S

  • Manufacturer # 8600-S | 80611314362
  • Anixter #349477
Connector Type: FC
Connector Type: LC
Fiber O.D. (microns): 125
Fiber Type: OS1 SINGLE-MODE
Max. Jacket O.D. (mm): 3.0, TB
Mode: Multi
Tip Material: Zirconia ceramic, preradiused
Description

Single-mode LC hot melt connector, simplex 900 BTW, white boot

Features
  • Single-mode and multimode local area networks and campus wiring
  • Available in LC, ST, SC, FC single-mode and multimode connectors
  • Provides reliable performance in a wide range of indoor and outdoor applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items