Select Country and Language Europe, Middle East & Africa / English
Change Country
8618 0601000 | BELDEN

BELDEN | 8618 0601000 | Multi-Conductor Cable, 3 Conductors, 16 AWG, 19x29 Strands, Tinned Copper, PE Insulation, PVC Jacket

  • Manufacturer # 8618 0601000
  • Anixter #B8618
Approx. Wt. lb./1,000 ft.: 66
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 16
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.031
Insulation: Polyethylene
Jacket Color: Chrome
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.031
Jacket: PVC, Chrome
NEC Rating: UL LISTED ART 725 CLASS 3
No. of Conductors: 3
Nom. Capacitance (pF/ft.): 26
Nom. O.D. (in.): 0.327
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 19x29
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2107
Voltage Rating: 600 VOLTS AC
_Color Code: Black, Red, Clear
_NEC Rating: CL3
Description

Multi-conductor / Overall Beldfoil Shield - Audio, Control and Instrumentation cable, plenum-rated and non-plenum.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items