8722 0601000 - BELDEN - Multi-Conductor - | Anixter
8722 0601000 | BELDEN

BELDEN | 8722 0601000 | Multi-Conductor - Special Audio, Communication and Instrumentation Cable 2 20 AWG FS PVC,2 20 AWG PVC PVC Chrome

  • Manufacturer # 8722 0601000
  • Anixter #B8722
Approx. Wt. lb./1,000 ft.: 36
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.016
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.028
NEC Rating: NEC CMG
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 60
Nom. O.D. (in.): 0.226
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: COMPOSITE CABLES/PARTIAL SHIELDS
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 350 VOLTS AC
_Color Code: Shielded: Black & Red; Unshielded: Clear
Description

20 AWG stranded (7x28) TC conductors, PVC insulation, conductors cabled, Beldfoil shield as noted (100% coverage), 22 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items