8723 06010000 | BELDEN

BELDEN | 8723 06010000 | Multi-Conductor - Shielded Twisted Pair Cable 2 SH PR 22 AWG PP PVC Chrome

  • Manufacturer # 8723 06010000
  • Anixter #B8723-FT
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PP-POLYPROPYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) tinned copper conductors, polypropylene insulation, twisted pairs, individually Beldfoil shielded (100% coverage), 24 AWG stranded tinned copper drain wire, PVC jacket.

Features
  • Pair Color Code Chart: 1 Red And Black, 2 Green And White
Specifications
  • Multi-Conductor Cable
  • Put Ups: 10000 ft
  • Put Ups Color: Chrome
  • Conductor Material: Tinned Copper
  • Conductor Size: 22 AWG
  • Conductor Stranding: 7x30
  • Number Of Conductors: 4 (2 Pair)
  • Insulation Material: Polypropylene
  • Insulation Wall Thickness: 0.009 Inch
  • Inner Shield Material: Aluminum Foil-Polyester Tape
  • Inner Shield Coverage: 1
  • Inner Shield Type: Tape
  • Inner Shield Trade Name: Beldfoil (Z-Fold)
  • Inner Shield Drain Wire: 24 AWG
  • Inner Shield Drain Wire Stranding: 7x32
  • Outer Shield Material: Unshielded
  • Outer Jacket Material: PVC
  • Jacket Wall Thickness: 0.02 Inch
  • Overall Nominal Diameter: 0.160 Inch
  • Temperature Range: -20 to 75 deg C (Operating), 60 deg C (UL)
  • Bulk Cable Weight: 17 lb/1000 ft
  • Recommended Pulling Tension: 42 lb
  • Minimum Bend Radius/Minor Axis: 1.75 Inch
  • Plenum: No; Plenum Number - 82723, 87723, 88723
  • Impedance: 52 Ohm
  • Inductance: 0.17 uH/ft
  • Nominal Conductor To Conductor Capacitance: 33 pF/ft
  • Nominal Conductor To Other Conductor And Shield Capacitance: 62 pF/ft
  • Nominal Velocity Of Propagation: 0.66
  • Nominal Conductor DC Resistance: 14.7 Ohm/1000 ft At 20 deg C, 15 Ohm/1000 ft (Ind. Pair)
  • Operating Voltage: 300 Volt RMS
  • Operating Current: 2.3 Amp Per Conductor At 25 deg C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items