8777SB 0101000 | BELDEN

BELDEN | 8777SB 0101000 | Multi-Conductor - Audio, Control and Instrumentation Shipboard Cable 3 FSPR 22 AWG PP FRNHPO Black

  • Manufacturer # 8777SB 0101000
  • Anixter #B8777SB
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 30 VOLTS AC
Description

22 AWG stranded (7x30) tinned copper conductors, twisted pairs, polypropylene insulation, individually Beldfoil shielded (100% coverage), 22 AWG stranded tinned copper drain wire each pair, LSZH jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items