Select Country and Language Europe, Middle East & Africa / English
Change Country
87809-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 87809-2 | .100 AMPMODU Headers, Housings & Contacts; Contact Contact Type: Socket Crimp Termination Method to Wire/Cable Applies To Wire/Cable Wire Insulation Diameter: 1.55 mm

  • Manufacturer # 87809-2
  • Anixter #312955
Copper Type: CRIMP
Type: COPPER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Conditions for Usage.Applies To: Wire/Cable
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Socket
  • Body Features.Wire Range (mm [AWG]): 0.12-0.40 [26-22]
  • Other.Comment: (*) For use with Model "K" machines. Call the Technical Assistance Center (1-800-522-6752) for part numbers of applicators for use with Model "G" machines, as well as other bench machines and fully automatic AMPOMATOR lead making machines.
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Contact Features.Contact Plating, Mating Area, Material: Bright Tin
  • Electrical Characteristics.Contact - Rated Current (A): 3
  • Product Type Features.Connector Series: Mod V
  • Environmental.Operating Temperature (C): -65 +105
  • Industry Standards.Approved Standards: UL E28476, CSA LR7189
  • Electrical Characteristics.Insulation Resistance (M): 5000
  • Electrical Characteristics.Dielectric Withstanding Voltage (V): 750
  • Electrical Characteristics.Termination Resistance (m): 12
  • Product Type Features.Wire Insulation Diameter (mm [in]): 1.55 [0.061]
  • Product Type Features.With Insulation Support: Yes
  • Termination Features.Crimp Area Plating: Tin
  • Product Type Features.Applied Pressure: High
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items