88281 0101000 - BELDEN - Coax - Double | Anixter
88281 0101000 | BELDEN

BELDEN | 88281 0101000 | Coax - Double Braided RG-59/U Type 20 AWG FEP BRD BRD SLF Coax Black

  • Manufacturer # 88281 0101000
  • Anixter #B88281
Approx. Wt. lb./1,000 ft.: 86
Braid %: 98% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.0230 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: 20 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Dielectric Type/Jkt.: FEP/Fluorocopolymer
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FEP/0.185
Jacket Material Color (O.D. in.): PVDF/BLK/0.271
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.271
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 98% Double TC Braid
Shield: 98% TC Double Braid
Vendor: Belden
_NEC Rating: CMP
Description

20 AWG solid .031" bare copper conductor, plenum, FEP insulation, tinned copper/bare copper braid shield (98% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items