88344 | LOCTITE

LOCTITE | 88344 | LOCTITE 7063 400ML CLEANER AEROSOL

  • Manufacturer # 88344
  • Anixter #ASCLEA1M4000002
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 400ML
Category: ADHESIVE CLEANER
Color: CLEAR
Container Type: BOTTLE
Length: NONE
No. of Parts: 1 PART
Product Type: CLEANER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items