Select Country and Language Europe, Middle East & Africa / English
Change Country
88T-0.75X60 | 3M

3M | 88T-0.75X60 | Scotch All Weather Telephone Vinyl Plastic Tape

  • Manufacturer # 88T-0.75X60 | 80-0120-9101-5
  • Anixter #009618
Size: 3/4"
Type: TAPES
Vendor: 3M Telcom
Description

3/4 in x 60 ft. Scotch All Weather Telephone Vinyl Plastic Tape 88T will suit your needs for inside or outside plant applications, taping end caps, wrapping for abrasion protection or temporarily securing.

Features
  • Heavy duty, professional use, abrasion resistant, fast build up
  • Primary insulation for splices up to 600V
  • Protective jacketing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items