8900 | 3M

3M | 8900 | SC CONNECTOR 126SM CER CRIMP 3.0/.9MM JKT CRIMPLOK

  • Manufacturer # 8900 | 80-6108-4525-9
  • Anixter #248122
Connector Type: SC
Connector Type: SC
Fiber O.D. (microns): 126
Fiber Type: OS1 SINGLE-MODE
Max. Jacket O.D. (mm): 3.0mm, 900 um
Mode: Single
Tip Material: Zirconia Ceramic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items