89913 0101000 - BELDEN - Coax - RG-8/U Type | Anixter
89913 0101000 | BELDEN

BELDEN | 89913 0101000 | Coax - RG-8/U Type 9 AWG-1/2FEP RG-8 Type Coax Black

  • Manufacturer # 89913 0101000
  • Anixter #B89913
Approx. Wt. lb./1,000 ft.: 128
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor Diameter: 0.0370 INCHES
Conductor Material: BARE COPPER
Conductor Size: 10 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.108/10/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SSFEP-SEMI SOLID FEP
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FEP/0.295
Jacket Material Color (O.D. in.): PVDF/BLK/0.364
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
NEC Rating: CMP, CL2P
Notes/Special Features: SIAMESE WITH CONTROL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 90% TC Braid
Vendor: Belden
Description

10 AWG solid .108" bare copper conductor, plenum, semi-solid FEP insulation, Duobond II + tinned copper braid shield (90% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items