9-1711163-1 | COMMSCOPE

COMMSCOPE | 9-1711163-1 | Cable Cat7 Pimf600 LSZH 23 AWG

  • Manufacturer # 9-1711163-1
  • Anixter #CMZ-00423PIMF-7R9
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

Compact Cat.7 compliant. 4 pairs, reel 500 m., OD 7,0 mm

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items