9-599624-3 | COMMSCOPE

COMMSCOPE | 9-599624-3 | Poc-Fo-Cab-R Rglt-8X3-Cut

  • Manufacturer # 9-599624-3
  • Anixter #370-ROM3-5LS9-08-9
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 8
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
Description

AMP NETCONNECT system cable with non-metallic rodent resistance - Universal Low Smoke Zero Halogen (ULSZH) - LDPE sheath upon request - For indoor and outdoor applications - For use in ducts and direct burial applications - Non-metallic rodent resistan t with peripheral strength members - Water swelling E-glass yarn (moisture protection) - Dry tube construction also available - Loose tube construction - Suitable for all termination techniques - Fiber categories: OM1, OM1 Plus, OM2, OM2 Plus, OM3

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items