90 DEGREE KIT | B-LINE

B-LINE | 90 DEGREE KIT | Flextray 90 Degree Bend Kit

  • Manufacturer # 90 DEGREE KIT
  • Anixter #290687
Components: SPLICE
Material: STEEL
Type: WIRE BASKET
Features
  • For fast assembly of 90 deg turns and tee fittings
  • For use with all tray widths and sizes
  • One kit will make two 90 deg turns or one tee fitting
  • Includes: two (2) 90 deg splice bars and eight (8) FTSCH
  • Finish: Electroplated Zinc Galvanized (EG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items