Select Country and Language Europe, Middle East & Africa / English
Change Country
9001010 | COGNIMATICS AB

COGNIMATICS AB | 9001010 | TrueView Parking, Counting and showing traffic to and from parking facilities

  • Manufacturer # 9001010
  • Anixter #422024
Software: SINGLE VMS LICENSE
Type: SOFTWARE
Description

TrueView Parking(R) is a milestone in parking management and embedded video analytics. The entire system is 100% IP network based using only standard network cameras and IP supported displays for counting and showing traffic to and from parking facilit ies. The system requires no auxiliary PC or PLC, no inductive loops and no costly pavement work. TrueView Parking(R) is a product for counting and managing occupancy in parking garages. The software installs directly into standard IP cameras, which are placed in the ceiling over entrances and exits for counting vehicles to and from the facility. One camera can be assigned to be master collecting and managing the traffic data from all other cameras in the system. The master camera can also be configu red to send the occupancy level directly to displays.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items