Select Country and Language Europe, Middle East & Africa / English
Change Country
900PTNLEK00000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 900PTNLEK00000 | Finished Wall Reader, RP10, MULTICLASS, SE REV E, STD PROX, STD, WIEGAND, LONG PIG, Black, STD 1 SECURITY, LED RED, FLASH GRN, BZR ON, IPM OFF, 32 BIT

  • Manufacturer # 900PTNLEK00000
  • Anixter #577634
Approx Dims. HWD-Inches: 4" X 2" X 1"
Color: BLACK
Frequency: MULTIPLE
Interface: WIEGAND INTERFACE
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items