901-00133 - PROXIM - Wireless Base Station | Anixter
901-00133 | PROXIM

PROXIM | 901-00133 | Wireless Base Station Unit, Tsunami, RS-232, OFDM Modulation, One Auto MDI-X RJ45 10/100/1000Mbps Ethernet, WORP Wireless, Two Type-N Antenna Connector, 12 Volt DC

  • Manufacturer # 901-00133
  • Anixter #678937
Device: BASE STATION
Technology: POINT-TO-MULTIPOINT
Features
  • Features a Very Small Form Factor and an Outdoor Rated IP67 Metal Enclosure
  • Dynamic Bandwidth Allocation for Service Tiers
  • Radio Mutual Authentication Eliminates Unauthorized Use of the System by Rogue Subscriber Units and Man-In-The Middle Attacks
  • Fetures Highly-Secure Remote Management Via SSL, SSH and SNMPv3
  • License-Free Frequency Bands Worldwide Provide Reliable Wireless Broadband Without the High Cost of Licensed Frequencies
  • Comes as a Complete Compact Outdoor Form Factor Offering Unprecedented Ease of Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items