91067-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 91067-2 | Insertion/Extraction Tool For 20-24Awg Amplimite Contacts Red/White

  • Manufacturer # 91067-2
  • Anixter #080783
Height / Depth: NONE
Length: NO LENGTH
Product Type: TOOL - EXTRACTOR
Special Attribute 1: COLOR - RED
Width / Diameter: NONE
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Industry Standards.Government/Industry Qualification: Yes
  • Product Type Features.Product Classification: Tooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items