910FS-KIT2 - TEMPO COMMUNICATIONS - Kit, | Anixter
910FS-KIT2 | TEMPO COMMUNICATIONS

TEMPO COMMUNICATIONS | 910FS-KIT2 | Kit, Fusion Splicer, Contractor (910FS)

  • Manufacturer # 910FS-KIT2
  • Anixter #511192
Type: FIBER
Description

Contractor Fusion Splicer Kit, FTTx Applications, Applicable for Single-mode and Multimode Fibers, Up to 5,000 Splice Records Stored. Includes: 910FS Optical Fusion Splicer, 910CL Optical Fiber Cleaver, PA1171 Fiber Stripper, and Extra Rechargeable Li- ion Battery.

Features
  • Designed to meet virtually any FTTx application
  • Features Core Alignment to minimize splice losses and rework time.
  • Offers Dual camaras, 240X magnification, and a large 5.7" color LCD
  • Long-life, quick charged battery
Specifications
  • Alignment : CORE
  • Alignment Method : CORE
  • Applicable Fibers : SM (G.652), MM (G.651), DS (G.653), NNZDS (G.655), BIF (G.657)
  • Cladding Diameter : 80 TO 150um
  • Cleaved Length : 10mm
  • Connectivity : RS-232, USB
  • Display : 5.7" Color, Turn-over LCD
  • Displanification : 240X
  • Environmental Conditions : 14F to 122F (-10C to +50C), HUMIDITY 0 TO 95%, PRESSURE 0 TO 16, 404' (0 TO 5000M) ABOVE SEA LEVEL
  • Extra Monitor Connection : NO
  • Fiber Count : 1
  • Model : 910FS
  • Power Supply : 100 to 240 V AC, Li ION Bary
  • Protection Sleeve Length : 60mm, 40mm, MICRO SLEEVES
  • Splice Loss : 0.02dB (SM), 0.01dB (MM), 0.04dB (DS), 0.04dB (NZDS)
  • Splice Connector : SC AND LC
  • Splice Time : 9 SECONDS
  • Storage of Splice Results : 5000
  • Sub Brand : fiberTOOLS
  • Tension Test : be Heating Time : 36 SECONDS
  • Weight : 6.92 lbs (3.14kg)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items