9137111CU - 2N TELEKOMUNIKACE A.S. - Helios | Anixter
9137111CU | 2N TELEKOMUNIKACE A.S.

2N TELEKOMUNIKACE A.S. | 9137111CU | Helios IP Vario 1 Button + Camera

  • Manufacturer # 9137111CU
  • Anixter #497024
Type: DOOR STATIONS
Description

The 2N Helios IP Vario intercom is an ideal product for any door communication environment. It can be used for the home or office, and thanks to its many accessories, such as the display, card reader, attendance system, and keypad, it offers a broad range of uses. The entire intercom system and its controls on the display adapt to your needs easily, and all of the settings and controls can be managed remotely through an Internet connection.

Impress your visitors, right at your entrance. The 2N Helios IP Vario intercom offers many combinations and you can choose precisely what you need.

Must be a reseller to purchase this product

Features
  • Audio and video solution in one box
  • Pure IP environment
  • PoE (Power over Ethernet) or 12V DC external power source
  • High quality audio (codec G.711, G.729) and real time high quality video (codecs H.263+, H.264)
  • Remote control and administration foyour convenience and mobility
  • Simple installation and integration with any SIP based 3rd party devices
  • Weather resistance - Marine Grade Steel case with IP 53 cover
  • Variety of models and accessories that fits all customer requirements
  • Convenient y to monitor and control entry of visitors remotely
  • Representative look
  • Easy setup and maintenance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items