Select Country and Language Europe, Middle East & Africa / English
Change Country
9151101CW | 2N TELEKOMUNIKACE A.S.

2N TELEKOMUNIKACE A.S. | 9151101CW | Helios IP Force - 1 Button & Camera & 10W Speaker

  • Manufacturer # 9151101CW
  • Anixter #497030
Type: DOOR STATIONS
Description

The 2N Helios IP Force door intercom guarantees resistance to external influences, thanks to the greatest coverage on the market (according to the IP69 standard). It combines an anti-vandal solution with an elegant design, which makes it perfect for places that require a high standard of presentation and at the same time resistance to external influences, such as at an entrance, but in many other places, as well. Thanks to a double microphone, a powerful 10W speaker, and an echo-suppression system, it ensures sufficient volume and excellent clarity of communication. It features programmable illuminated buttons, a wide-angle camera, and a card reader. Door opening and the switching on of external devices are controlled through standard or IP relays.

Rely on this elegant, but uncompromising guard. Even in the most extreme conditions, it will guarantee you pleasant communication with the people coming to your door and absolute control over your domain. Meet the 2N Helios IP Force and see that you will get along well.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items