9152101W - 2N TELEKOMUNIKACE A.S. - Helios | Anixter
9152101W | 2N TELEKOMUNIKACE A.S.

2N TELEKOMUNIKACE A.S. | 9152101W | Helios IP Safety - 1 Button & 10W Speaker

  • Manufacturer # 9152101W
  • Anixter #497032
Type: DOOR STATIONS
Description

In communication, this intercom uses the standard SIP protocol, so that compatibility with third-party products is guaranteed. It is resistant to external influences and boasts the highest coverage class pursuant to the IPX (IP69) standard. The high- powered 10W speaker, 2 integrated microphones and intelligent echo suppression guarantee high-quality and comprehensible two-way communication even in noisy environments, such as industrial operations or transport infrastructure. Communication is init iated by pushing its single, freely programmable button, which is visibly illuminated in blue.

If you want to increase safety at your workplace or anywhere else, use 2N Helios IP Safety as a durable, efficient, and technically compatible solution. Your attention will be drawn to it not only by its color, but, above all, by the sophisticated rendering of all of its technical details.

Must be a reseller to purchase this product

Features
  • Maximum resistance to dust, water and mechanical damage
  • High level of comprehensibility and high volume in noisy environment
  • Striking color for easy identification under poor lighting conditions
  • Backlit anti-vandal button made of stainless st
  • Integrated relay for controlling external devices
  • Reliable communication under any conditions
  • Simple installation and configuration
  • Other elements can be added to expand the system with ease
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items