Select Country and Language Europe, Middle East & Africa / English
Change Country
9153101 | 2N TELEKOMUNIKACE A.S.

2N TELEKOMUNIKACE A.S. | 9153101 | Helios IP Uni - 1 Button

  • Manufacturer # 9153101
  • Anixter #497020
Type: DOOR STATIONS
Description

The 2N Helios IP Uni intercom is an ideal solution for door communication in a regular outdoor and indoor environment, for example at the entrance to an office building or family home. The well designed construction allows simple installation on the surface or recessed in a wall or plasterboard. The use of IP technology and an SIP protocol gives the intercom a broad range of options for connection to telephone systems. Operation and configuration are simplified by a clear web interface or software application that you can also use to manage more extensive installations with a larger number of intercoms.

Use the 2N Helios IP Uni as a solution for controlled access to a building, office or complex. You will be pleasantly surprised by the simplicity of installation and operation, the financial advantages and, not least, the new possibilities for reinforcing security of persons and property within the building.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items