Select Country and Language Europe, Middle East & Africa / English
Change Country
9170 0601000 | BELDEN

BELDEN | 9170 0601000 | ENG and EFP Cable

  • Manufacturer # 9170 0601000
  • Anixter #B9170
Conductor Count: 12 CONDUCTORS
Conductor Material: BARE CONDUCTOR AND TINNED CONDUCTOR
Conductor Size: 25 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 75 DEGREES CENTIGRADE
Description

12-conductor EFP and ENG camera cable, foam polyethylene (coax) and polypropylene (pairs) insulation, overall PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items