926 | 3M

3M | 926 | 3M 926 6MM X 16.5M ATG TAPE

  • Manufacturer # 926
  • Anixter #ATTRRWM60N1650000
Adhesive Type: ACRYLIC
Category: TRANSFER TAPES
Color: CLEAR
Length: 16.5M
Liner Type: PAPER - TAN
Product Type: TRANSFER TAPE - REVERSE WOUND
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 130 MICRON
Temporary / Permanent: PERMANENT
Width: 6MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items