9262 008100 | BELDEN

BELDEN | 9262 008100 | BELDEN 9262 + LDPE OVERSHEATH BR CAT NO 006/166090

  • Manufacturer # 9262 008100
  • Anixter #B9262-LDPE
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: NO
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items