Select Country and Language Europe, Middle East & Africa / English
Change Country
9269 0101000 | BELDEN

BELDEN | 9269 0101000 | Coax - 93 Ohms RG-62A/U Type Coax Black

  • Manufacturer # 9269 0101000
  • Anixter #B9269-1000-CM
Conductor Count: 1 CONDUCTOR
Conductor Material: CCS
Conductor Material: COPPER CLAD STEEL
Conductor Size (in.): 0.025
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Dielectric Type/Jkt.: Air-core PE/PVC
Fire Rating: GENERAL PURPOSE
Impedance: 93 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
Nom. Imped. (ohms): 93
Nom. O.D. (in.): 0.240
Nom. O.D. (mm): 6.15
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Shield Coverage: 95% BC Braid
Solid/Stranded: Solid
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 1478
Voltage Rating: 30 VOLTS AC
_NEC Rating: CM CL2
Description

22 AWG solid .025" bare copper-covered steel conductor, semi-solid polyethylene insulation, bare copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items