930-105 | FIBREFAB

FIBREFAB | 930-105 | PATCHCORD RJ45-RJ45 UTP CAT6 PVC GREY 5MT

  • Manufacturer # 930-105
  • Anixter #301360
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Length (m): 5
Lengths: 5 M : 16.4 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Cat 6 UTP Patch cord - PVC -5m Grey

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items