930XC-20C-UPC-SC - GREENLEE - 02609 - | Anixter
930XC-20C-UPC-SC | GREENLEE

GREENLEE | 930XC-20C-UPC-SC | Optical Time Domain Reflectometer (OTDR), All-in-One, SM Dual Wave, 13/15, OPM, SLS, UPC

  • Manufacturer # 930XC-20C-UPC-SC | 02609
  • Anixter #529442
Connector Type: SC
Type: OPTICAL TIME DOMAIN REFLECTOMETERS
Description

The 930XC OTDR is an all-in-one Optical Time Domain Reflectometer solution with Optical Power Meter, Visual Fault Locator, and Stabilized Light Source as standard. Includes: Instrument, Rechargeable battery, OTDR Trace Viewer software, Installation dis k, Data transfer cable, AC adapter, Protective cover, Carrying case, Warranty card, and Certificate of calibration.

Features
  • Start measurements with the push of one button
  • Automatically sets test parameters for optimum test results
  • Tests live fibers without disrupting live services
  • Easy to read Graphical interface, even in low or bright lighting conditions
  • Up to 38 dB dynac range
  • Probe longer cables and see smaller reflections
  • Measure lengths and defects
  • Quickly locates faults
  • Cable acceptance reports
  • Generate customized reports that include trace signature and fiber events
  • Long life battery, to work longer without arge - up to 8 hours continuous use
  • Rugged construction, Drop-tested from 2m, impact resistant and built to perform (GR-196 certified)
  • BellCore standard required by major Telcos
  • Operational and within specification after a simulated dust storm
  • EMI restant as per GR-1089
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items