93225 - KLEIN - Tape Measure, 25 ft. | Anixter
93225 | KLEIN

KLEIN | 93225 | Tape Measure, 25 ft. Magnetic Double Hook

  • Manufacturer # 93225
  • Anixter #496738
Length: 25.00
Material: STEEL - HARDENED
Product Type: MEASURING TAPE - POCKET
Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Klein Tools has developed a line of Tape Measures with innovative high-quality features that make the job easier and more efficient. These tapes stand up to the best for all your measuring needs. Stand out from the crowd with Klein's new line of Tape Meas

Features
  • Rare earth magnetic end hooks
  • First 11 in. (279 mm) has oversized, bold numbers
  • Easy read fractional scale
  • Double-sided rule for measurement while using against wall, ceiling or conduit
  • Horizontal and vertical standout for easy one person measurements
Specifications
  • Tape Length: 25 ft
  • Hook: Double
  • Weight: 0.94 lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items