Select Country and Language Europe, Middle East & Africa / English
Change Country
933235-041 | HIRSCHMANN

HIRSCHMANN | 933235-041 | CBL ASSY W/MOLDED SCKT & PLUG ELWIKA-KV 4412 PVC 034 BLACK 2 METERS LG

  • Manufacturer # 933235-041
  • Anixter #211001
Color: BLACK
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items