Select Country and Language Europe, Middle East & Africa / English
Change Country
934691003 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 934691003 | LioN-R Digital input and output module, 8 digital input channels and 8 output channels with galvanic isolation, EtherNet/IP devices, rotary address switches for setting addresses, M12 LAN connector, D-coded

  • Manufacturer # 934691003 | 0980 ESL 813
  • Anixter #565997
Rating: IP67
Type: DISTRIBUTION BLOCK
Description

The new ruggedized LioN-R EtherNet/IP modules in the LioN series guarantee maximum security for data communication. This is because the galvanic isolation between the individual sensors and actuators and the higher level bus system reliably protect the co

Features
  • Secure data communication thanks to galvanic separation sensors and actuators and the higher level bus system
  • Easy diagnostics concept saves time when locating faults, reducing operating costs as a result
  • "Fail safe" function ensures the reliable operatio
Applications

The ruggedized LioN modules can be used wherever inputs and outputs need to be networked securely with controllers under harsh environmental conditions - for instance in mechanical and plant engineering. Thanks to their robust design they can even withsta

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items