Select Country and Language Europe, Middle East & Africa / English
Change Country
934733001 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 934733001 | M12-round-plug connector, straight 3-pole single-ended female cordset, 2 meters, orange TPE jacket, according to IEC 61076-2-101

  • Manufacturer # 934733001 | WRKT 4-3-520/2 M
  • Anixter #594441
Rating: IP67
Type: CORDSETS
Description

The new wash-down connectors use industry-proven M8 or M12 technology and come with ECOLAB's seal of quality and UL certificate for operation at up to 90C. In other words, they can withstand the highest temperatures, but they also fulfill the most stringe

Features
  • Connectors designed to operate at temperatures of -40C to +105C in compliance with the VDE standard
  • Certification according to UL* and ECOLAB
  • Stainless steel threaded joint (V4A)
  • Industrial protection class IP67/IP68/IP69K
  • M8 and M12 versions in uniform
Applications

The wash-down connectors have been developed for use in the food and beverage sector and in the chemical and pharmaceutical industry. They can be used in bottling plants either for bottling and packaging or bottle cleaning applications since they provide

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items