934758003 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 934758003 | ASB-R wired actuator / sensor distributor, 4 x M12 ports, 4-poles, with LED operating and function display, 1 channel, 5 meters, one signal per socket, ground connection, with integrated control cable, PUR jacket, halogen free, black

  • Manufacturer # 934758003 | ASB -R 4/LED 5-
  • Anixter #565970
Rating: IP67
Type: DISTRIBUTION BLOCK
Description

The new passive ASB-R rugged distribution boxes enable the reliable connection of actuators and sensors even in the most demanding environments. The robust and fully potted die-cast zinc housing can withstand shavings, welding sparks, aggressive coolants

Features
  • High quality materials and attractive design for sophisticated requirements
  • Embedded ports for an extremely low-profile space-saving design
  • Fully potted die-cast zinc housings and integrated ports ensure the highest mechanical strength and reliability, pl
Applications

Ideally suited for the mechanical and plant engineering sector, these passive distribution boxes fulfill the highest requirements in terms of robustness and operational lifetime. The ASB-R rugged distribution boxes can be integrated directly into plant ma

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items