934770003 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 934770003 | LioN-R PROFIBUS-DP module with 8 digital input and 8 digital output channels, galvanically isolated, 8 x M12 sockets, A-coded, 5 poles, rotary switch for setting addresses, PROFIBUS connection, 2 x M12, 5 poles, B-coded, 2 x 7/8" power supply, 5 poles

  • Manufacturer # 934770003 | 0970 PSL 813
  • Anixter #566000
Rating: IP67
Type: DISTRIBUTION BLOCK
Description

The extremely robust LioN-R modules allow the reliable connection of actuators and sensors to controllers via PROFIBUS-DP. The fully enclosed metal housing can withstand mechanical stress as well as welding sparks and filings, aggressive coolants and lubr

Features
  • Due to their extremely robust design, the I/O modules can withstand even the harshest environmental conditions
  • Optimal electrical reliability and channel based diagnostics guarantee maximum machine uptime. The simple diagnostic concept saves time when loc
Applications

The LioN-R modules are designed primarily for use in mechanical engineering. Typical applications include metal processing, material handling, welding and food and beverage machinery. Because the modules ensure high productivity, they offer system manufac

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items