942 025-005 | HIRSCHMANN

HIRSCHMANN | 942 025-005 | Managed IP 65 / IP 67 switch in accordance with IEEE 802.3, store-and-forward-switching, software layer 2 Basic, electrical Fast-Ethernet (10/100 MBit/s) M12-ports

  • Manufacturer # 942 025-005
  • Anixter #599092
Rating: IP67
Type: ETHERNET SWITCH (MANAGED)
Description

The OCTOPUS switches are suited for outdoor applications with rough environmental conditions. Because of the branch typical approvals they can be used in transport applications (E1), as well as in trains (EN 50155) and ships (GL).
The switch's compact (184 x 189 x 70 mm) housing is designed for wall mounting and it can be rapidly taken into operation via plug & play. It can be configured using a command line interface (CLI), DHCP relay agent Option 82 or HiDiscovery, or via the autoconfiguration adapter ACA11-M12 EEC.

Features
  • Management software for configuration and diagnostics
  • Fast redundancy methods
  • Ingress p rotection rating IP67
  • Extended temperature range from -40C to +70C
  • Approved for use in rail vehicles
  • 9 Fast Ethernet ports with D-coded M12 connectors
  • Redundant power supply
  • Potential-free contacts for signaling alarms
  • V.24 interface
  • LEDs for status displays
  • Fast activation by plug and play
  • Strong and compact metal housing
Applications

The OCTOPUS switches are suited for outdoor applications with rough environmental conditions. Because of the branch typical approvals they can be used in transport applications (E1), as well as in trains (EN 50155) and ships (GL).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items