942 120-001 | HIRSCHMANN

HIRSCHMANN | 942 120-001 | Entry level industrial ETHERNET rail-switch, store and forward switching mode, ethernet (10 Mbit/s) and fast-ethernet (100 Mbit/s)

  • Manufacturer # 942 120-001
  • Anixter #550407
Type: ETHERNET SWITCH (UNMANAGED)
Description

The SPIDER II 16TX EEC and SPIDER II 16TX/2DS-S EEC entry-level Ethernet switches are DIN-Rail mountable and use plug-and-play technology for quick and reliable installation.
The switches can be cascaded as often as required, permitting implementation of decentralized networks with short transmissionpaths, while considerably reducing the cost of cabling. Dual-speed optical uplinks and SFP transceivers for various types of fiber optic cables enable the bridging of distances up to 120 kilometers.
Using Gigabit SFP transceivers ensures that applications with high data volumes do not suffer from bottlenecks, so smooth communication is always guaranteed.

Features
  • High port density offering excellent value for money
  • Greatest possible flexibility thanks to dual-speed optical uplinks for SFP transceivers, including BIDI versions
  • Wide range of applications facilitated by the robust design and approvals for potentially explosive atmospheres (ATEX, ISA 12.12.01)
  • Extra wide operating temperature range from -40C to +70C
  • High level of electromagnetic compatibility, plus resistance to impacts and vibration
  • Redundant 24 V power supply
  • Compact dimensions (138 x 65 x 111 mm)
  • Rail-mounted
  • Activated by plug and play
  • Cascadable for cost-effective cabling
  • Perfectly geared to Ethernet cable from Belden and the complete product portfolio of Hirschmann Ethernet Switches
Applications

The SPIDER II 16TX EEC and SPIDER II 16TX/2DS-S EEC can be used anywhere where the network of devices is required via line or star topology. This makes these unmanaged switches suitable for a wide range of applications, including mechanical engineering and plant construction, where an everincreasing number of IP devices require field-level networking. Finally yet most importantly, these unmanaged switches are ATEX and ISA 12.12.01 approved - providing secure data communications, even in potentially explosive atmospheres.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items